Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 02110013 3/8 INCH DRIVE X 13MM HEX SOCKET
STAHLWILLE 02110013 3/8 INCH DRIVE X 13MM HEX SOCKET
456 series sockets
References
stahlwille:
02110013
rubix:
2018455
ean:
4018754002948
Technical specifications
Length
30
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02110013 3/8 INCH DRIVE X 13MM HEX SOCKET
456 13mm Socket, Hex
Technical specifications
Attributes
Length
30
mm
Finishing
Chromed
Weight
25
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.20
excl. VAT
/
Each
£
9.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO A7400DZ-9/16 SOCKET 3/8 AEROSPACE
GEDORE RED R63002708 27MM 1/2 SQUARE DRIVE IMPACT SOCKET
GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
GEDORE D19-5/8AF BI-HEX SOCKET
BAHCO 8900DM-28 SOCKET 3/4
"FACOM NS.30A IMPACT SOCKET 1/2""DR 30MM"
BAHCO A7400DZ-3/4 SOCKET 3/8 AEROSPACE
FACOM NSD.34B 1/2 INCH DRIVE 34MM 12 P IMPACT SOCKET
FACOM K.27HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 27MM
FACOM SOCKET NK.26A
BAHCO A7400DZ-5/16 SOCKET 3/8 AEROSPACE
STAHLWILLE 03410032 1/2 INCH DRIVE X 1/2 SOCKET BI-HEX
FACOM S.7/8 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/8 A/F
ROEBUCK HEX SOCKET DEEP 1/4 DRIVE X 6MM
ROEBUCK PLUG SOCKET 3/8 INCH DRIVE X 13/16 A/F 14MM