References
Expert:E117088
Rubix:2014685
EAN:3258951170885

Product details : EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 10MM
- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.
characteristics:
EAN: 3258951170885
A [mm]: 10
d1 [mm]: 21.8
d2 [mm]: 15.5
h [mm]: 37
L [mm]: 38
L1 [mm]: 10
Pack: 1
Presentation: Full Polish
[g]: 48
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.
characteristics:
EAN: 3258951170885
A [mm]: 10
d1 [mm]: 21.8
d2 [mm]: 15.5
h [mm]: 37
L [mm]: 38
L1 [mm]: 10
Pack: 1
Presentation: Full Polish
[g]: 48
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 10 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 48 g |
Show UNSPSC/ECL@SS
£ 4.26 excl. VAT
/ Each
£ 5.11 incl. VAT
- Usually arrives within 14 working days