Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit set
BAHCO 7865 1/4IN IMPACT DRIVER BIT SET 55MMX90MMX220MM 15PCS
BAHCO 7865 1/4IN IMPACT DRIVER BIT SET 55MMX90MMX220MM 15PCS
1/4" Impact Driver Bit Set for Sotted/Phillips/Hex Head Screws - 15 Pcs
References
bahco:
7865
rubix:
45026815
ean:
7311518276720
Technical specifications
Number of elements
15
Imprint
Multiple imprint
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7865 1/4IN IMPACT DRIVER BIT SET 55MMX90MMX220MM 15PCS
Strengths
1/2" adaptor for bits 5/16" hex drive|Robust and tough bits|4 Slotted bits, 5/16" hex drive (size 5 mm, 6 mm, 8 mm, 10 mm)|4 Phillips bits, 5/16" hex drive (size 1 mm, 2 mm, 3 mm, 4 mm)|4 Hex bits, 5/16" hex drive (size 4 mm, 5 mm, 6 mm, 8 mm)|1 Impact driver, 1/2" square drive|1 Bit holding adapter for screwdriver bits, 5/16" hex and 1/2" square drive|1 Adapter, hex 5/16" to 3/8" square drive
Technical specifications
Attributes
Logistic Weight
1030
g
Number of elements
15
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.30
excl. VAT
/
Each
£
49.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
WERA 056472 MINICHECK 50MM BITCHECK TX EXTRA TOUGH 6PC
WERA 057438 BIT-CHECK 30 WOOD 2 SB 30PC
WERA 057688 BITCHECK 10 TX IMPAKTOR 1 TX IMP DC PK10
FACOM R.180J31 31PCE ULTRA COMPACT BIT SET
FACOM EH106.J3 3XSCREW BITS 1/4 SERIES 1METRIC HEX HEAD SCREWS 25MM
WERA 057680 BITCHECK 10 IMPAKTOR 1 PH/PZ/TX/HEX IMP DC PK10
BRITOOL EXPERT BIT HOLDERS AND 98 PIECE BIT SET 1/4 INCH E131709
ROEBUCK BITS & BIT HOLDER 30 PIECE SLT PHILLIPSTORX POZI 6POINT 787669
BAHCO 59/S28-4 LH BIT SET
FACOM OPEN ENDS AME.B5
WERA 057775 BIT-BOX 15 IMPAKTOR TX25 PK15
EXPERT E113643 BRIT 1/4 MAGNETIC HEX NUT 7 MM
FACOM EX120.J3 EX1SET OF 3 SERIES 1 TORX BITS
EXPERT E030729 BY FACOM 1/4 INCH 48 PIECE NANO SOCKET SET
BAHCO 59/S54BC 54PCS COLOUR BIT SET