1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Slotted, Phillips, Pozidriv, hexagon, TORX® tamper head screws
Includes 54 pieces: 51 bits + 1 magnetic universal bit holder + 1 magnetic quick release bit holder + 1 socket adaptor 1/4"
25 mm:
Slotted bits: 4.5 mm, 5.5 mm
Phillips bits: PH1, PH2x4, PH3, PH2Gx2
Pozidriv bits: PZ1, PZ2x4, PZ3
TORX® bits: T10 x2, T15 x2, T20 x4, T25 x2, T27, T30 x4, T40
TORX® tamper-resistant bits: TR10, TR15, TR20, TR25, TR30
Hexagon bits: HEX3, HEX4, HEX5, HEX6, HEX8
Robertson bits: #1, #2
125 mm:
Phillips bits: PH1, PH2
Pozidriv bits: PZ1, PZ2
150 mm:
TORX® bits: T20, T25, T30
For universal use
High performance alloy steel
Sand blasting + antirust oil
1/4" square socket adaptor, ball type for regular nut driver socket (style C 6.3)
Universal bit holder with strong magnet (style E 6.3)
Magnetic quick release bit holder with lock in type system (style E 6.3)
Robust and tough bits