ROEBUCK BITS & BIT HOLDER 30 PIECE SLT PHILLIPSTORX POZI 6POINT 787669


Box of 30 screwdriver bits and 1 bit holder

References
roebuck:787669
rubix:209A7245
ean:3660338041129
BITS AND BIT HOLDER SET okf 30 Imprint Slotted-Phillips-Torx-Pozidriv-6-point
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Number of elements30
ImprintMultiple imprint

Product details : ROEBUCK BITS & BIT HOLDER 30 PIECE SLT PHILLIPSTORX POZI 6POINT 787669


Standard: ISO 1173/ ISO 2351-3/ DIN 3126/ DIN 3127-1
Contents: 1 bit holder;

30 1/4" bits;

5 Bits Slot: 3.5 - 4.5 - 5.5 - 6.5 - 8;


10 bits compatible with Torx type imprints: 7 - 8 - 9 - 10 - 15 - 20 - 25 - 27 - 30 - 40;


4 Phillips bits: N° 0-1-2-3;4


Pozidriv bits: N° 0-1-2-3;7


hex bits: 2 - 3 - 4 - 5 - 6 - 7 - 8.

brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Number of elements30
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
  • In stock: Next day delivery