BRITOOL EXPERT BIT HOLDERS AND 98 PIECE BIT SET 1/4 INCH E131709


¼" bits set - 100 pieces

References
expert:E131709
rubix:80258328
ean:3258951317099
brand logo
brand logo
Technical specifications
Number of elements100
ImprintFlat

Product details : BRITOOL EXPERT BIT HOLDERS AND 98 PIECE BIT SET 1/4 INCH E131709


- Slot bits: 3 - 4 - 4.5 - 5 - 5.5 - 6 - 6.5 - 7 - 8 mm.
- Phillips® bits. PH00 - PH0 - PH1x2 - PH2x2 - PH3 - PH4.
- Pozidriv® bits: PZ1 - PZ2x2 - PZ3 - PZ4.
- Metric hex end caps: 1.5 - 2 - 2.5 - 3 - 4 - 5 - 5.5 - 6 - 7 -8 mm.
- Hex bits in inches: 1/16" - 5/64" - 3/32" - 7/64" - 1/8" - 9/64" - 5/32" - 3/16" - 7/32" - 1/4".
- Tri-wing® bits: #1 - #2 - #3 - #4.
- Spanner® bits: #4 - #6 - #8 - #10 - #12.
- Torq - set® bits: #6 - #8 - #10.
- Square Robertson bits: # 0 - # 1 - # 2x2 - # 3.
- Butterfly Tips: 1/8" - 5/32" - 3/16" - 1/4" - 5/16".
- XZN® bits: M5 - M6 - M8.
- Torx® bits: T8 - T9 - T10 - T15 - T20 - T25 - T27 - T30 - T40 - T45.
- Hex bits with protection, metric: 2 - 2.5 - 3 - 4 - 5 - 6mm.
- Hex bits with protection, in inches: 5/64" - 3/32" - 7/64" - 1/8" - 9/64" - 5/32".
- Resistorx® bits: TT8 - TT10 - TT15 - TT20 - TT25 - TT27 - TT30 - TT35 - TT40.
- ¼" magnetic bit holder (E113648).
- ¼" locking bit holder (E168733).

characteristics:
EAN: 3258951317099
Pack: 1
Qty: 100
Qty: 100
[g]: 902

Technical specifications


Attributes
Number of elements100
ImprintFlat
Show UNSPSC/ECL@SS
£ 54.85 excl. VAT
/ Each
£ 65.82 incl. VAT
  • In stock: Next day delivery