FACOM EXTENSION R.210AVSE
1/4" insulated extension cord, 1000 volts VSE series
See technical informationReferences
Facom:R.210AVSE
Rubix:1240439
EAN:3148510526065

Product details : FACOM EXTENSION R.210AVSE
1/4" insulated extension cord, 1000 volts VSE series
-Drive square 1/4” - 6.35 mm.
-Drive square 1/4” - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Packaged dimensions (D x W x H) | 117x18x18 mm |
| Package weight | 57 g |
| Square drive adapter | 1/4 '' |
| Length | 116 mm |
| Diameter | 16.6 mm |
Show UNSPSC/ECL@SS
£ 21.38 excl. VAT
/ Each
£ 25.66 incl. VAT
- Delivery usually within ( 14 ) days
