Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Extension for pawl, socket
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
3/4" Impact extensions
References
expert:
E113487
rubix:
2014466
ean:
3258951134870
Technical specifications
Square drive adapter
3/4
''
Length
175
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/4 IMPACT EXT 175MM E113487
ISO 1174-2
Specifically designed to withstand the stresses of impact machines.
Chrome Molybdenum steel.
For your safety use impact extensions with appropriate bushings and pins.
Features:
d1 [mm] : 44
d2 [mm] : 25
L [mm] : 175
Packaging : 1
[g] : 883
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.56
excl. VAT
/
Each
£
33.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 12010006 427 EXTENSION 3/8 INCH DRIVE 5 LONG
GEDORE 1/4DR IMPEXTSON 50MM KB 2090-2
STAHLWILLE 13011003 509QR QUICK RELEASE EXTENSION 1/2 DRIVE 255MM
STAHLWILLE 12010001 427 EXTENSION 3/8 INCH DRIVE 3 LONG
STAHLWILLE 12011002 427QR EXTENSION QUICK RELEASE 150MM
ROEBUCK IMPACT EXTENSION 1/2 INCH DRIVE 250MM 10
STAHLWILLE 11011002 405QR 1/4 QUICK RELEASE EXTENSION 6 INCH LONG
"WERA 003530 8796SA EXT SHORT FLEXIBLE LOCK 1/4"" DRIVE/75MM ZYKLOP"
ROEBUCK EXTENSION 3/8 INCH DRIVE 125MM
ROEBUCK 1 INCH DRIVE EXTENSION 200MM 8 E1608
GEDORE 305MM 3/8DR EXT 3090-12
BAHCO R310-2 TUBULAR HANDLE
BRITOOL EXPERT 1/2 INCH IMPACT EXT 125MM E113617
GEDORE 1DRIMPEXTENSON300MM KB 2190-12
ROEBUCK EXTENSION 1/4 INCH DRIVE 100MM 4