FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S


S.S - 1/2" angular extensions

References
facom:S.215S
rubix:1240762
ean:3148510579450
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length250 mm
See all Specifications

Product details : FACOM S.215S S WOBBLE EXTENSION BAR 1/2 INCH DRIVE 215S


S.S - 1/2" angular extensions
-The spherical shape of the male square allows an angular deflection of 8 ° of the extension in relation to the socket.
- Useful where access is limited.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight412 g
Packaged dimensions (D x W x H)248x22x22 mm
Package weight412 g
Square drive adapter1/2 ''
Length250 mm
Diameter23 mm
Show UNSPSC/ECL@SS
£ 34.73 excl. VAT
/ Each
£ 41.68 incl. VAT
  • In stock: Next day delivery