"STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
Hi-Lok Extension
See technical informationSee documentsReferences
Stahlwille:11240012
Rubix:80355172
EAN:4018754012510



Documents
Product details : "STAHLWILLE 11240012 4""EXTENSION BAR FOR HI-LOK SYSTEM"
With locking system, patented, as on ratchet nr.415SGH.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x13x102 mm |
|---|---|
| Logistic Weight | 49 g |
| Square drive adapter | 1/4 '' |
| Length | 102 mm |
| Diameter | 13 mm |
| Type | hi-lok extension + collar 414h-4 |
Show UNSPSC/ECL@SS
£ 48.74 excl. VAT
/ Each
£ 58.49 incl. VAT
- Usually arrives within 14 working days
