BAHCO 59S/PZ1-3P X3 BITS PZ1 25MM 1/4DR STAND.
1/4" Standard Screwdriver Bits for Pozidriv Head Screws 25 mm
See technical informationReferences
Bahco:59S/PZ1-3P
Rubix:401A6493
EAN:7314150201426

Product details : BAHCO 59S/PZ1-3P X3 BITS PZ1 25MM 1/4DR STAND.
Drive: 1/4" DIN 3126-C 6,3, ISO 1173. Finish: zinc-phosphated. Material: high-quality steel, ideal for bits. Application: for all screwdriving applications in trade and industry. Packaging: 3 pieces in blister pack.
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz1 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.18 excl. VAT
/ Each
£ 3.82 incl. VAT
- Delivery usually within ( 14 ) days
