FACOM ES.623,5 BIT ES.623 5
ES.6 - Standard Series 6 bits for slotted screws
See technical informationReferences
Facom:ES.623,5
Rubix:1238645
Manufacturer :ES.623.5
EAN:3148510248189

Product details : FACOM ES.623,5 BIT ES.623 5
ES.6 - Standard Series 6 bits for slotted screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 8 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x10x10 mm |
| Package weight | 8 g |
| Imprint | flat |
| Imprint size | 3,5 mm |
| Length | 70 mm |
Show UNSPSC/ECL@SS
£ 6.91 excl. VAT
/ Each
£ 8.29 incl. VAT
- Delivery usually within ( 14 ) days
