ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM
1/4" hex magnetic short style - metric nut setter
See technical informationSee documentsReferences
Roebuck:4971736
Rubix:1343728
EAN:3660338516269

Documents
Product details : ROEBUCK NUT SETTERS MAGNETIC 10 X 50MM
Roebuck nut setter with powerful magnet.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 10 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 9.28 excl. VAT
/ Each
£ 11.14 incl. VAT
- In stock: Next day delivery
