FACOM RESISTORX BIT EXR.140

EXR.1 - Standard Serie 1 bits for Resistorx® screws

See technical information

References

Facom:EXR.140
Rubix:1238761
EAN:3148510258959
brand logo

Technical specifications

Imprinttorx profile
Imprint sizett40
See all Specifications

Product details : FACOM RESISTORX BIT EXR.140


EXR.1 - Standard Serie 1 bits for Resistorx® screws
- Compliant with Resistorx® specifications.
- For manual screwing.
-1/4" drive - 6.35 mm.
- The 70 mm-long bits are cut back to allow access to countersunk screws.

Technical specifications


Attributes
Logistic Weight6 g
Packaged dimensions (D x W x H)30x10x10 mm
Package weight6 g
Imprinttorx profile
Imprint sizett40
Length25 mm
£ 7.68 excl. VAT
/ Each
£ 9.22 incl. VAT
  • Delivery usually within ( 14 ) days