Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK BIT TORX TX 15 X 25MM
ROEBUCK BIT TORX TX 15 X 25MM
1/4" TORX profile bit
References
roebuck:
5094148
rubix:
1343628
ean:
3660338517020
Technical specifications
Imprint
Torx profile
Imprint size
T15
See all Specifications
Product details
Technical specifications
Product details : ROEBUCK BIT TORX TX 15 X 25MM
Hex 1/4" Torx extra durable professional quality range suitable for most Torx applications.
Technical specifications
Attributes
Imprint
Torx profile
Imprint size
T15
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.66
excl. VAT
/
Each
£
5.59
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R62550910 9MM 1/2 DRIVE SCREWDRIVER BIT S PIECEKET
FACOM IMPACT BIT NEX.40A
WERA 060187 867/4Z BIT TX15/89 EXTRA TOUGH
WERA 060027 855/4Z BIT PZ1/70 EXTRA TOUGH
ISS MHD04M04 IMPACT SOCKETS ALLEN/MALE HEX 1/4 STANDARD 4MM
WERA 071090 3867/4BO BIT SECURITY TX15/89 STAINLESS
WERA 066274 867/1Z IP BIT TORX PLUS 6IP/25 EXTRA HARD
WERA 059633 840/4Z BIT HEX 6.0/89 HEX PLUS
WERA 059770 851/4Z BIT PH2/70 EXTRA TOUGH
WERA 066495 867/1Z BIT TX8/25 EXTRA TOUGH
WERA 060140 867/4ZBO BIT SECURITY TX10/70 EXTRA TOUGH
WERA 060141 867/4ZBO BIT SECURITY TX15/70 EXTRA TOUGH
FACOM POZIDRIV BIT ED.692
FACOM ES.603,5 BIT ES.603 5
FACOM IMPACT BIT NEX.27A