Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 071090 3867/4BO BIT SECURITY TX15/89 STAINLESS
WERA 071090 3867/4BO BIT SECURITY TX15/89 STAINLESS
3867/4 TORX® BO Bit with Bore Hole
References
wera:
05071090001
rubix:
2576630
manufacturer :
05071090001
ean:
4013288115553
Technical specifications
Imprint
Torx
Imprint size
TX15
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WERA 071090 3867/4BO BIT SECURITY TX15/89 STAINLESS
High quality bits out of stainless steel for recessed TORX® screws. Wera stainless are made out of stainless steel which prevents the formation of unsightly extraneous rust.
Applications
Industrial
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX15
Length
89
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.72
excl. VAT
/
Each
£
12.86
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
WERA 135200 867/4Z BIT TX1/50 EXTRA TOUGH
WERA 071021 3855/1TS BIT PZ2/25 STAINLESS TORSION
WERA 057656 851/4IMP DC BIT PH2/50 IMPAKTOR PK5
WERA 059634 840/4Z BIT HEX 4.0/152 HEX PLUS
WERA 071094 3867/4BO SECURITY BIT TX30/89 STAINLESS
WERA 056176 800/1BDC BIT SLOTTED 1.2/6.5/25 DIAMOND BITORSION
FACOM BIT ES.624
WERA 066642 871/1DC BIT TORQ SET 8/25 DIAMOND
FACOM IMPACT BIT NEX.45A
ROEBUCK EXTRA LONG BIT PZ 2 X 90MM
WERA 071086 3855/4 BIT PZ3/89 STAINLESS
WERA 057671 868/4IMP DC BIT SQUARE 2/50 IMPAKTOR PK5
MTD06T45 ISS 3/8 DR. MALE T45 TORX 50MM LONG
WERA 059629 840/4Z BIT HEX 2.5/89 EXTRA TOUGH
WERA 332600 867/4Z BIT TX6/89 EXTRA TOUGH