Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Socket 1/2 hex
References
gedore red:
R61001114
rubix:
45038543
manufacturer :
3300305
ean:
4060833003056
Product details
Technical specifications
Product details : GEDORE RED R61001114 11MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.61
excl. VAT
/
Each
£
10.33
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 1-1/4IN AF 32MM
ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 13MM
STAHLWILLE 01010032 1/4 INCH DRIVE X 3.2MM SOCKET HEXAGON
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 10MM
ROEBUCK SOCKET 1/2 DRIVE 1/4 WHITWORTH
ROEBUCK 880139 3/8IN DRIVE SOCKET BI-HEX10MM
FACOM 21MM IMPACT SOCKET NS.21A
FACOM SOCKET NM.34A
ROEBUCK DEEP IMPACT SOCKET 3/8 INCH DRIVE X 19MM
FACOM J.5/8LA 3/8 DRIVE L/REACH 12-PNT OGV SOCKET 5/8
STAHLWILLE 19MM WHEEL SOCKET 23091019
FACOM K36B K-B SOCKET BI-HEX 3/4 INCH DRIVE 36MM
GEDORE 3/4 SQ DRIVE X 55MM D 32 55
GEDORE IN K 32 22 22MM 3/4 IMPACT SOCKET
GEDORE 12MMIMPACTSOCKET1/4D K 20 12