Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.7/8AF 1DR IMPSOCKT K 21
GEDORE 1.7/8AF 1DR IMPSOCKT K 21
Impact wrench socket 6-sided inch size - K 21 (AF)
References
gedore:
K 21 1.7/8AF
rubix:
114A6062
manufacturer :
6186910
ean:
4010886618691
Technical specifications
Square drive adapter
1
''
Length
72
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.7/8AF 1DR IMPSOCKT K 21
Impact socket 1" 1.7/8" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
981
g
Square drive adapter
1
''
Length
72
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.97
excl. VAT
/
Each
£
59.96
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 1/4 LONG SOCKET 1 R.9/32EL
BAHCO K9501M-65 POWER SOCKET 1 INCH
FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
FACOM J.15/16 SOCKET 3/8 SQ DRIVE
ROEBUCK UNIWRENCH SOCKET 3/8 INCH DRIVE X 20MM
GEDORE IMPACTSKT5/8AF K19-5/8AF
STAHLWILLE 01240005 1/4 INCH DRIVE X 5MM SOCKET BI-HEX EX DP
STAHLWILLE 02010011 3/8 INCH DRIVE X 11MM SOCKET BI-HEX
BAHCO 7805DM-18 SOCKET 1/2
GEDORE 7/16W SOCKET D 19
BAHCO 8900DM-30 3/4 SOCKET BIHEX 30MM
BAHCO 7800DZ-7/8 SOCKET 1/2
ROEBUCK 1/4 INCH DRIVE HEX SOCKET 4MM 880346
FACOM K.21LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 21LA
GEDORE 10MM SOCKET D 20 10