References
Gedore:TX 19 E20
Rubix:120A5476
Manufacturer :6194690
EAN:4010886619469

Product details : GEDORE E20 1/2DR TX SKT TX 19 E20
Socket 1/2" TX E20 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 18.45 mm |
| Length | 40 mm |
| Square | 12.5 mm |
| Finishing | chromed |
| Weight | 85 g |
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
- Delivery usually within ( 8 ) days
