References
Draper:04998
Rubix:381A6397
Manufacturer :04998
EAN:5010559049981

Product details : DRAPER 04998 17MM IMPACT SOCKET 3/4DR
This Draper Hi-TORQ® 6-point impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' drive '' |
|---|---|
| Diameter | 17 mm |
| Square | 19.1 mm |
| Diameter (inch) | 0.67 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 9.64 excl. VAT
/ Each
£ 11.57 incl. VAT
- Delivery usually within ( 7 ) days
