NTN - Cylindrical Roller Bearing - NU2316G1C3
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 170x170x58 mm |
---|---|
Logistic Weight | 6360 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NU2300 |
Material | Steel |
Basic static load, radial - C0r | 330000 N |
Basic dynamic load, radial - Cr | 274000 N |
Usually arrives within 14 working days