References
SNR:NU2216EG15
Rubix:205A6448
EAN:3413520494193



Product details : SNR NU2216EG15 CYLINDRICAL ROLLER BEARING
1-row cylindrical roller bearing, non-locating bearing, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 144x145x41 mm |
|---|---|
| Logistic Weight | 2 g |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 252000 N |
| Basic dynamic load, radial - Cr | 191000 N |
Show UNSPSC/ECL@SS
£ 99.04 excl. VAT
/ Each
£ 118.85 incl. VAT
- Usually arrives within 14 working days
