COOPER 01B150MEX SPLIT ROLLER BEARING
Medium Duty Expansion Type Bearing
See technical informationSee documentsReferences
Cooper:01 B 150MM EX
Rubix:103A4010
Documents
Product details : COOPER 01B150MEX SPLIT ROLLER BEARING
The expansion (EX) bearing has a plain outer race roller track. This bearing takes radial load only. The inner race is clamped to the shaft, and moves axially with it when expansion or contraction occurs. The Cooper expansion bearing offers virtually no resistance to axial movement as the rollers spiral through the outer race.
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 98.4 mm |
Show UNSPSC/ECL@SS
£ 1,485.40 excl. VAT
/ Each
£ 1,782.48 incl. VAT
- In stock: Next day delivery

