References
NTN:NU2319EG1C3
Rubix:205A6604
EAN:4547359144284



Product details : NTN NU2319EG1C3 CYLINDRICAL ROLLER BEARING
In the family of cylindrical roller bearings, the single-row roller bearing supports high radial loads. The ISO standard ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bores, and shoulder rings.
presence of SVHC >0.1% - Substance: Lead CAS: 7439-92-1 Concentration: >0.3 and <1%
Applications
-Vibrating machines-Pumps (petrochemistry)
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 648.65 excl. VAT
/ Each
£ 778.38 incl. VAT
- Usually arrives within 14 working days
