Cylindrical roller bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x85x85 mm |
---|---|
Logistic Weight | 542 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ..-E-XL-TVP2 |
Cage | Polyamide |
Reference speed | 5800 rpm |
Limit speed | 11800 rpm |
Basic static load, radial - C0r | 82000 N |
Basic dynamic load, radial - Cr | 87000 N |
Usually arrives within 14 working days