STAHLWILLE DOUBLE OPEN ENDED SPANNER 7X8MM 40030708
10 series double open ended spanners, MOTOR
See technical informationReferences
Stahlwille:40030708
Rubix:80101201
EAN:4018754017720



Product details : STAHLWILLE DOUBLE OPEN ENDED SPANNER 7X8MM 40030708
DIN 3110/ISO 10102
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x18x139 mm |
|---|---|
| Logistic Weight | 25 g |
| Opening | 7x8 |
| Length | 140 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.46 excl. VAT
/ Each
£ 8.95 incl. VAT
- Usually arrives within 14 working days
