STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 12MM 40101212
14 Series Combination Spanners, OPEN-BOX, Long
See technical informationSee documentsReferences
Stahlwille:40101212
Rubix:80063256
EAN:4018754019205



Documents
Product details : STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 12MM 40101212
DIN 3113 form B/ ISO 7738 form B
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x25x180 mm |
|---|---|
| Logistic Weight | 61 g |
| Opening | 12 |
| Length | 180 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.73 excl. VAT
/ Each
£ 14.08 incl. VAT
- Usually arrives within 14 working days
