GEDORE 8X9MM BOX SPANNER 26 R 8X9

Pipe socket wrench with wring rod hole 26 R

See technical information

References

Gedore:26 R 8x9
Rubix:118A1103
Manufacturer :6210210
EAN:4010886621028
brand logo

Technical specifications

Opening8x9
Length105 mm
Typetube wrench
See all Specifications

Product details : GEDORE 8X9MM BOX SPANNER 26 R 8X9


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 8x9 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight41 g
Opening8x9
Length105 mm
Typetube wrench
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Delivery usually within ( 22 ) days