GEDORE 1B-7/16W 1B SERIES COMBINATION SPANNER 7/16 WHITWORTH
Ring impact spanner wrench 1 B (WW) - Whitworth
See technical informationReferences
Gedore:1 B 7/16W
Rubix:2515713
Manufacturer :6010040
EAN:4010886601006

Product details : GEDORE 1B-7/16W 1B SERIES COMBINATION SPANNER 7/16 WHITWORTH
Combination spanner 7/16 W Ring 10° offset from shaft GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 274 g |
|---|---|
| Opening | 7/16w |
| Length | 280 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 35.48 excl. VAT
/ Each
£ 42.58 incl. VAT
- Delivery usually within ( 8 ) days
