FACOM 105.280 280MM ADJUSTABLE SPANNER WITH 70MM JAW CAPACITY
105 - Monkey wrenches
See technical informationSee documentsReferences
Facom:105.280
Rubix:80316322
EAN:3148511313404

Documents
Product details : FACOM 105.280 280MM ADJUSTABLE SPANNER WITH 70MM JAW CAPACITY
105 - Monkey wrenches
- Robust wrenches with wide opening for heavy work. Examples: construction, agriculture, shipyards.
- Range of 3 keys: maximum openings of 60 – 70 - 80 mm.
- Finish: Satin chrome-plated.
- Robust wrenches with wide opening for heavy work. Examples: construction, agriculture, shipyards.
- Range of 3 keys: maximum openings of 60 – 70 - 80 mm.
- Finish: Satin chrome-plated.
Applications
Heavy work: construction, agriculture, shipyards.
Technical specifications
Attributes
| Logistic Weight | 810 g |
|---|---|
| Packaged dimensions (D x W x H) | 280x80x20 mm |
| Package weight | 814 g |
| Opening | 70 |
| Length | 280 mm |
| Type | ratchet wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 48.67 excl. VAT
/ Each
£ 58.40 incl. VAT
- Delivery usually within ( 14 ) days
