References
Gedore:400 17x19
Rubix:118A0453
Manufacturer :6057780
EAN:4010886605776

Product details : GEDORE 17X19MMFLARENUTSPAN 400 17X19
Flare nut spanner open UD 17x19 mm Acc. to DIN 3118 Ring 15° offset from shaft Hexagon gap 30° offset, UD-section at 15° offset Sizes 8x10 to 12x14 mm with hexagon For applications involving hydraulic/brake lines GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 179 g |
|---|---|
| Opening | 17x19 |
| Length | 215 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 26.79 excl. VAT
/ Each
£ 32.15 incl. VAT
- Delivery usually within ( 22 ) days
