ROEBUCK 01070 10MM INSULATED OFFSET RING SPANNER
Polygonal wrench ht insulated
See technical informationSee documentsReferences
Roebuck:3974846
Rubix:2016442
EAN:3660338395185
Documents
Product details : ROEBUCK 01070 10MM INSULATED OFFSET RING SPANNER
Standard :IEC 60900, Cat. C, VDE/GS
High quality, injection moulded with Nylon 11 for optimum protection.
High quality, injection moulded with Nylon 11 for optimum protection.
Technical specifications
Attributes
| Opening | 10 |
|---|---|
| Length | 150 mm |
| Type | box wrench |
Show UNSPSC/ECL@SS
£ 29.12 excl. VAT
/ Each
£ 34.94 incl. VAT
- Usually arrives within 14 working days

