SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
Coco broom - straight / screw socket
See technical informationSee documentsReferences
Spartex:845183
Rubix:217A5372
EAN:3660338075193

Documents
Product details : SPARTEX 845183 COCO FIBRE BRUSH SCREW HEAD 29CM FOR HANDLE 845205
For plane interior and exterior floors.
Mounting socket built into the fitting.
Ø 24 mm. Coco fibre Assembled in one piece in hygienic plastic 290 mm..
Outlet: 75 mm. Number of rows: 4. Number of tufts: 68.
Straight broom - recommended handle: Ref. 845504..
Screw mount - recommended handle: Ref. 845205.
Mounting socket built into the fitting.
Ø 24 mm. Coco fibre Assembled in one piece in hygienic plastic 290 mm..
Outlet: 75 mm. Number of rows: 4. Number of tufts: 68.
Straight broom - recommended handle: Ref. 845504..
Screw mount - recommended handle: Ref. 845205.
Technical specifications
Attributes
| Type | screw socket |
|---|---|
| Length | 29 cm |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- In stock: Next day delivery
