Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
Brooms and brushes Vikan
References
vikan:
70604
rubix:
45031774
ean:
5705020706042
Product details
Technical specifications
Product details : VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
This Washing Brush is ideal for cleaning tiled floors in food preparation areas. Can be used with any Vikan handle.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.01
excl. VAT
/
Each
£
18.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 29155 WHT BROOM 330MM VERY HARD
SPARTEX 845175 YARD-BRUSH - PVC LENGTH HEAD CM60 FOR HANDLE 845203
SPARTEX F.10/F4 12 STIFF BASSINE FILL BROOM WITH 4FT (1.2M X 23.5MM
VIKAN 30884 UTILITY BRUSH 260 MM MEDIUM RED
HILLBRUSH B1061W STIFF 280MM BANISTER BRUSH WHITE
VIKAN 29604 RED ULTRA HYGIENIC HANDLE OD32MM 1300MM
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
KLINGSPOR 358363 WOODEN HAND BRUSH 5ROW 125X25X290MM 0.35 STEEL BH600
SPARTEX 272.TBL LONG HANDLED TAR BRUSH
VIKAN 45852 UST BENCH BRUSH 330MM MEDIUM GREEN
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
VIKAN 644052 INVEND 1 64409 HAND BRUSH S/NAILBRUSH 130MM HARD BLACK
VIKAN 3199/2 BROOM SOFT 600MM 31992
VIKAN 29584 RED ALUMINUM HANDLE 1260MM
VIKAN 29589 BLK ALUMINUM HANDLE 1260MM