Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
Megagear combination ratchet wrench
References
roebuck:
8298258
rubix:
2583140
ean:
3660338518928
Technical specifications
Opening
12
Length
172
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 12MM 8298252 4S-RW12
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
Opening
12
Length
172
mm
Finishing
Mat
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.70
excl. VAT
/
Each
£
27.24
incl. VAT
In stock: Next day delivery
Select variants (11)
Add to cart
Check our products from related categories
FACOM 12 POINT METRIC COMBINATION WRENCH 32MM - SAFETY LOCK SYSTEM
BAHCO 4040M-18-19 FLEX HEAD WRENCH
GEDORE 40 135-145 HOOK SPANNER
BAHCO 6M-7-8 OPEN END WRENCH
GEDORE 7 UR 10 RATCHET COMBINATION SPANNER REVERSIBLE 10MM
012030 8MM TB OPEN END 27MM CENTRES (MAXT 8.65 NM)
BRITOOL EXPERT OFFSET RING WRENCH 13 X 17MM
EXPERT E114034 HEAVY DUTY DIN OPEN END WRENCH 55 X 60MM
STAHLWILLE 3/8 INCH DRIVE X 22MM CROW FOOT SPANNER 02200022
BAHCO 1952Z-11/16 COMBINATION WRENCH
ROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 17MM 865390
ROEBUCK WRENCH SOCKET 6X12 OPENING 24MM 865315
FACOM 55A.7/8X15/16 55A OFFSET RING SPANNER 7/8 X 15/16 INCH A/F
STAHLWILLE 40082626 COMBINATION SPANNER 26MM
BAHCO 7444SG-M-24 RING END SLOGGING WR 24