Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
SCHAEFFLER LOCKNUT-HOOK-KM31-34 LOCKNUT HOOK WRENCH
SCHAEFFLER LOCKNUT-HOOK-KM31-34 LOCKNUT HOOK WRENCH
Locknut
References
schaeffler:
LOCKNUT-HOOK-KM31-34
rubix:
386A7188
manufacturer :
0390568210000
ean:
4012802117226
Technical specifications
Opening
31x34
Length
470
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHAEFFLER LOCKNUT-HOOK-KM31-34 LOCKNUT HOOK WRENCH
Hook wrenches LOCKNUT-HOOK, hook wrenches for tapered bearing seats
Technical specifications
Attributes
Logistic Weight
1550
g
Opening
31x34
Length
470
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.10
excl. VAT
/
Each
£
102.12
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
FACOM 55A.13X15 55A OFFSET RING SPANNER METRIC 13 X 15MM
FACOM RING WRENCH 55.11AVSE
FACOM RING WRENCH 59.14X15
GEDORE 40 110-115 PIN SPANNER 110-115MM
STAHLWILLE 41481620 1/4X5/16 DBL END OPENRING SPANNER
STAHLWILLE 40040360 36MM OPEN ENDED SPANNER
FACOM 45.32 45 OPEN ENDED METRIC SPANNERS HEAVY DUTY 32MM
FACOM COMBINATION W 39.3,2H
WERA 073276 JOKER WRENCH RATCHET COMBI 16MM SB
STAHLWILLE 40061111 11 MM SMALL DOE SPANNER ELEC
FACOM 12MM DOE MIDGET SPANNER 34.12
ROEBUCK 00300 1000V INSULATED 13MM OPEN ENDED SPANNER
GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 9MM 865400
BAHCO 1950MZ-3/8 3/8IN CROWFOOT ADJUSTABLE