GEDORE 6018100 RING SPANNER DOUBLE ENDED
Double deep bent ring impact wrench 2
See technical informationReferences
Gedore:2 22x24
Rubix:249A2662
Manufacturer :6018100
EAN:4010886601815

Product details : GEDORE 6018100 RING SPANNER DOUBLE ENDED
Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 22x24 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 412 g |
|---|---|
| Opening | 22x24 |
| Length | 307 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- Delivery usually within ( 8 ) days
