References
Draper Expert:55680
Rubix:80152461
Manufacturer :55680

Product details : DRAPER EXPERT 55680 25MM COMBINATION SPANNER
Draper Expert HI-TORQ® deep offset ring end cranked at 15°. Open end set at 15°. Long pattern forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Opening | 25 mm |
|---|---|
| Length | 325 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 13.55 excl. VAT
/ Each
£ 16.26 incl. VAT
- Delivery usually within ( 7 ) days
