Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK OPEN END WRENCH OPENING 30X32MM 865250
ROEBUCK OPEN END WRENCH OPENING 30X32MM 865250
Double open ended metric spanners
References
roebuck:
865250
rubix:
209A7506
ean:
3660338018329
Technical specifications
Opening
30x32
Length
298
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK OPEN END WRENCH OPENING 30X32MM 865250
Standard: DIN ISO 691/ 1711-1/ ISO 10102/ ISO 3318/ DIN 3113/ DIN 3110
Forged from the finest chrome vanadium steel.
Satin finish shanks, polished jaws and chrome plated overall.
Technical specifications
Attributes
Opening
30x32
Length
298
mm
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.32
excl. VAT
/
Each
£
14.78
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
BAHCO 1952Z-1.5/16 COMBINATION WRENCH
MELFORM MEL TM 14 16MM HEX X 17MM HEX X 127MM LONG BOX SPANNER
BAHCO 111M-27 COMBINATION WRENCH 27MM
KNIPEX 980108 RING WRENCHES CRANKED
FACOM 395/32 H COMBINATION SP 39.5/32H
GEDORE 30-32MM HOOK SPANNER 40 30-32
STAHLWILLE TUBULAR HANDLE 48030003 SIZE 3
FACOM 440.23 COMBINATION WRENCH 23MM
FACOM T SKT WREN WITH 99C.11
FACOM RING WRENCH 55.10AVSE
FACOM OPEN-END WREN 31.6X7
STAHLWILLE 02190016 3/8 INCH DRIVE X 16MM CROW RING SPANNER
BAHCO 4040M-16-17 FLEX HEAD WRENCH
BRITOOL EXPERT COMBI WRENCH 18 MM
GEDORE 1B SERIES COMBINATION SPANNER 11/16 INCH A/F