References
Elora:05210
Rubix:80002043
Manufacturer :05210


Technical specifications
| Opening | 0x1 mm, 2x4 mm, 3x5 mm, 4x6 mm, 6x8 mm |
|---|---|
| Length | 10.5 mm |
| Type | open-end wrench |
Product details : ELORA 05210 SPANNER SET
Professional Quality, manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection. Jaws have accurate clean face openings and are offset at 15°. Ideal for applications where space is limited. Packed in storage display wallet.
Technical specifications
Attributes
| Opening | 0x1 mm, 2x4 mm, 3x5 mm, 4x6 mm, 6x8 mm |
|---|---|
| Length | 10.5 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 40.89 excl. VAT
/ Each
£ 49.07 incl. VAT
- Delivery usually within ( 7 ) days