• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,589)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Hand tools(25,106)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Screwdrivers(1,300)
  • Clamping tools(16,679)
  • Pliers, vices, clamps(2,298)
  • Saws, cutters, files(2,683)
  • Extractors(444)
  • Storage(1,811)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM

ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM

Flat Spanner

See technical information
References
Impact Socket Supplies:FSM41OE
Rubix:221A9801
brand logo
brand logo
Technical specifications
Opening41

Product details : ISS FSM41OE OPEN ENDED FLAT FLOGGING SPANNER 41MM


Technical specifications


Attributes
Opening41
Show UNSPSC/ECL@SS
£ 26.69 excl. VAT
/ Each
£ 32.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM STUBBY RING STOP RATCHETING 12 POINT COMBINATION WRENCH 12MMFACOM 467B.38 STD COMB RATCHETING WRENCH 38MM EACHBAHCO 9033 ERGO 46MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 270MMSCHAEFFLER LOCKNUT-SOCKET-KM16 GROOVE NUT SOCKET WRENCHFACOM 44.6X7SLS METRIC OPEN END WRENCH 6 X 7MM - SAFETY LOCK SYSTEMROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 10MM 8298252 4S-RW10GEDORE 7R-22 7R COMBINATION RATCHET SPANNER 22MMROEBUCK RING SPANNER 32X36BAHCO 111M-16 COMBINATION WRENCH 16MMGEDORE 36X41MM BOX SPANNER 26 R 36X41ROEBUCK ADJUSTABLE WRENCH 4 INCH PHOSPHATEROEBUCK COMBINATION RATCHET WRENCH SPANNER OPENING 10MM 865383BAHCO 1931M-8 OPEN END WRENCHROEBUCK OPEN END WRENCH OPENING 10X11MM 865242WERA 020259 6002 JOKER DOUBLE OPEN-ENDED WRENCH 8 X 10MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap