GEDORE 6019260 30/32MM RING SPANNER 2-30X32


Double deep bent ring impact wrench 2

References
gedore:2 30x32
rubix:80114671
manufacturer :6019260
ean:4010886601921
brand logo
brand logo
Technical specifications
Opening30x32
Length370 mm
See all Specifications

Product details : GEDORE 6019260 30/32MM RING SPANNER 2-30X32


Version: DIN 838, ISO 3318, made from
GEDORE vanadium steel 31CrV3. Rings
thin-walled with UnitDrive profile,
polished, width across flats: 21 x 24 mm,
length: 307 mm, ring thickness a1: 13.4 mm,
ring thickness: 14.4 mm
Double ended ring spanner offset 30x32 mm * not standardised

Technical specifications


Attributes
Logistic Weight731 g
Opening30x32
Length370 mm
Weight731 g
Finishingchromed
Typebox wrench
Compositionvanadium steel 31crv3
Show UNSPSC/ECL@SS
£ 39.00 excl. VAT
/ Each
£ 46.80 incl. VAT
  • Usually arrives within 14 working days