126A - Wrenches with articulated tenons
Opening | 35 |
---|---|
Length | 168 mm |
Logistic Weight | 98 g |
---|---|
Packaged dimensions (D x W x H) | 153x40x10 mm |
Package weight | 98 g |
Opening | 35 |
Length | 168 mm |
Weight | 80 g |
Finishing | Satin/Chrome |
Number of sides | 1 |
Type | Hook spanner |
Usually arrives within 14 working days