STAHLWILLE 03490066 1/2 INCH DRIVE X 1.5/8 AF CROW-RING
440a series CROW-RING spanners
See technical informationSee documentsReferences
Stahlwille:03490066
Rubix:4527135
EAN:4018754008513



Documents
Product details : STAHLWILLE 03490066 1/2 INCH DRIVE X 1.5/8 AF CROW-RING
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x58x70 mm |
|---|---|
| Logistic Weight | 169 g |
| Opening | 1 5/8' |
| Length | 71.8 mm |
| Type | crow foot wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 92.24 excl. VAT
/ Each
£ 110.69 incl. VAT
- Usually arrives within 14 working days
