FACOM 160MM 1000V ADJUSTABLE WRENCH 113.10TAVSE
113.AVSE - Insulated monkey wrenches 1,000 volts VSE series
See technical informationReferences
Facom:113.10TAVSE
Rubix:1231268
EAN:3148511326527



Product details : FACOM 160MM 1000V ADJUSTABLE WRENCH 113.10TAVSE
113.AVSE - Insulated monkey wrenches 1,000 volts VSE series
-Models with finger retainer.
- Insulation with "safety" colour coding.
-Presentation: Graduated head, inclined 15°.
-Finish: burnished.
-Models with finger retainer.
- Insulation with "safety" colour coding.
-Presentation: Graduated head, inclined 15°.
-Finish: burnished.
Technical specifications
Attributes
| Logistic Weight | 606 g |
|---|---|
| Packaged dimensions (D x W x H) | 270x72x35 mm |
| Package weight | 606 g |
| Opening | 30 |
| Length | 260 mm |
| Type | adjustable wrench |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 63.13 excl. VAT
/ Each
£ 75.76 incl. VAT
- Delivery usually within ( 14 ) days
