Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 40064545 4.5MM SMALL DOE SPANNER ELEC
STAHLWILLE 40064545 4.5MM SMALL DOE SPANNER ELEC
ELECTRIC 12 Double open-ended wrenches, small
References
stahlwille:
40064545
rubix:
2018339
ean:
4018754018697
Technical specifications
Opening
4,5
Length
70
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 40064545 4.5MM SMALL DOE SPANNER ELEC
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
2
x
11
x
70
mm
Logistic Weight
5
g
Opening
4,5
Length
70
mm
Weight
5
g
Finishing
Chromed
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.55
excl. VAT
/
Each
£
11.46
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 70A.30 FLARE NUT WRENCH
GEDORE 1 B 1.5/8AF 1B SERIES COMBINATION SPANNER 1.5/8 INCH A/F
GEDORE 894-36 SINGLE OPEN ENDED SPANNER 36MM
FACOM RING WRENCH 54A.24
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 12MM
BAHCO 28M-16 DOUBLE END SOCKET WRENCH
BAHCO 111Z-1.11/16 COMBINATION WRENCH
GEDORE 8X9MM BOX SPANNER 26 R 8X9
STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH
FACOM 17MM FH COMBISPANNER 467BF.17
SKF SNL HOOK SPANNER 75MM HN11/SNL
HOOK SPANNER 45-50
FACOM SLS 12 POINT METRIC STUBBY COMBINATION RATCHETING WRENCH 15MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 21MM 865269
GEDORE 40 110-115 PIN SPANNER 110-115MM