FACOM 98B.8 TEE SOCKET WRENCH 8MM
98B - "T" socket wrenches with metric sliding handle
See technical informationReferences
Facom:98B.8
Rubix:80141988
EAN:3148518024419



Product details : FACOM 98B.8 TEE SOCKET WRENCH 8MM
98B - "T" socket wrenches with metric sliding handle
- "T" socket wrenches with sliding handle: ideal for clamps requiring accessibility or speed of execution.
- Sliding handle with groove:
- The locking groove in the middle position allows a rapid approach by rotating between the fingers: "rolling effect".
- The upper in the extreme position allows use "lever arm" for strong loosening or to disengage in tight places.
- Hex socket.
- Metric dimensions: 6 - 8 - 10 - 12 - 13 - 14 - 17 mm.
- Finish: Satin chrome-plated.
- "T" socket wrenches with sliding handle: ideal for clamps requiring accessibility or speed of execution.
- Sliding handle with groove:
- The locking groove in the middle position allows a rapid approach by rotating between the fingers: "rolling effect".
- The upper in the extreme position allows use "lever arm" for strong loosening or to disengage in tight places.
- Hex socket.
- Metric dimensions: 6 - 8 - 10 - 12 - 13 - 14 - 17 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Packaged dimensions (D x W x H) | 240x16x14 mm |
| Package weight | 154 g |
| Opening | 8 |
| Length | 235 mm |
| Type | socket wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 35.95 excl. VAT
/ Each
£ 43.14 incl. VAT
- Delivery usually within ( 14 ) days
