References
Facom:126A.50
Rubix:1231402
EAN:3148511346952




Product details : FACOM PIN WRENCH 126A.50
126A - Wrenches with articulated tenons
- For side-hole nuts.
- Removable tenons.
- Same design and advantages as the 125A key but equipped with removable tenons for the maneuvering the nut top the hole.
-The 5 dimensions replace the set of fixed classic model wrenches.
-Treated tenons for extreme hardness.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.
- For side-hole nuts.
- Removable tenons.
- Same design and advantages as the 125A key but equipped with removable tenons for the maneuvering the nut top the hole.
-The 5 dimensions replace the set of fixed classic model wrenches.
-Treated tenons for extreme hardness.
- Capacity: 15 to 180 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 172 g |
|---|---|
| Packaged dimensions (D x W x H) | 190x47x10 mm |
| Package weight | 172 g |
| Opening | 50 |
| Length | 202 mm |
| Type | hook spanner |
| Finishing | satin/chrome |
| Diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 40.07 excl. VAT
/ Each
£ 48.08 incl. VAT
- In stock: Next day delivery
