References
Expert:E113257
Rubix:2013962
EAN:3258951132579

Product details : EXPERT O/END WRENCH 20X22 MM
- ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10102 - DIN 3110
- Fork oriented at 15° to the axis of the handle (recovery angle 30°).
- Forged from Chrome Vanadium steel.
- Finish: chrome-plated, bright.
Technical specifications
Attributes
| Opening | 20 |
|---|---|
| Length | 234 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- Delivery usually within ( 14 ) days