References
Roebuck:880101
Rubix:222A1135
EAN:3660338335488

Product details : ROEBUCK 880101 COMBINATION SPANNER 5/16IN AF
Standard: ISO 3318/ DIN ISO 691 /DIN ISO 1711-1/ ISO 7738/ DIN 3113
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Forged from the finest chrome vanadium steel. Satin finish shanks, polished jaws and
chrome plated overall.
With 15° elbow for easy manoeuvring on flat surfaces.
Technical specifications
Attributes
| Opening | 5/16' |
|---|---|
| Length | 125 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.68 excl. VAT
/ Each
£ 3.22 incl. VAT
- In stock: Next day delivery
